Navigation Menu New

Access My Account, Order History, Lists and more here.

22CZ35 22CZ35 UNSPSC # 41102423

Tap image to zoom.

Roll over image to zoom.

Square, Hot Plate Stirrer, Temp. Range (C) 40° to 550°, Plate Material Ceramic

  • Item # 22CZ35
  • Mfr. Model # 22CZ35
  • UNSPSC # 41102423
  • Catalog Page # 646 646
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Hot Plate Item Hot Plate Stirrer
  • Temp. Range (C) 40 Degrees to 550 Degrees
  • Temp. Range (F) 104 Degrees to 1022 Degrees
  • Plate Length 7 in
  • Plate Width 7 in
  • Plate Shape Square
  • Plate Material Ceramic
  • Load Capacity - English 2.6 gal
  • Load Capacity - Metric 10 L
  • Overall Height 4 in
  • Overall Length 14 in
  • Overall Width 8 in
  • Number of Stirring Positions 1
  • Variable Speed Yes
  • Speed 0 to 1500 rpm
  • Auto Shutoff Yes
  • Includes Timer No
  • Voltage USA Plug,100V-120V/60Hz
  • Amps 10.3 A
  • Watts 1, 030 W

Compliance and Restrictions

  • Hazardous Material - General
  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top