Navigation Menu New

Access My Account, Order History, Lists and more here.

21R830 21R830 UNSPSC # 41121507

Tap image to zoom.

Roll over image to zoom.

Micropipette Plus, Polycarbonate, 1 Channel, Light Gray/Purple

  • Item # 21R830
  • Mfr. Model # 21R830
  • UNSPSC # 41121507
  • Catalog Page # 659 659
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Micropipette Plus
  • Channel 1
  • Material Polycarbonate
  • Color Light Gray/Purple
  • Accuracy 5000M micron 0.50%, 2500M micron 0.60%,1000 0.70%

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top