Skip Content

 
DIXON VALVE & COUPLING

DL Flange Coupler, Boss-Lock Coupler x 150# Flange, Aluminum

DL Flange Coupler, Boss-Lock Coupler x 150# Flange, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Couplers 
  • Item Flange Coupler 
  • Body Material Aluminum 
  • Coupling Type DL 
  • Connection Type Female Coupler x 150 lb. Flange 
Coupler Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • DIXON VALVE & COUPLING 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
200-DL-AL
2"
2"

$126.25 / each

Enter location to check availability
Catalog Page #  3439 

Price $126.25 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Flange Coupler
  • Body Material Aluminum
  • Coupling Type DL
  • Connection Type Female Coupler x 150 lb. Flange
  • Coupler Size 2"
  • Pipe Size 2"
300-DL-AL
3"
3"

$191.50 / each

Enter location to check availability
Catalog Page #  3439 

Price $191.50 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Flange Coupler
  • Body Material Aluminum
  • Coupling Type DL
  • Connection Type Female Coupler x 150 lb. Flange
  • Coupler Size 3"
  • Pipe Size 3"
400-DL-AL
4"
4"

$253.25 / each

Enter location to check availability
Catalog Page #  3439 

Price $253.25 / each

Technical Specs

  • Fittings Sub-Category Couplers
  • Item Flange Coupler
  • Body Material Aluminum
  • Coupling Type DL
  • Connection Type Female Coupler x 150 lb. Flange
  • Coupler Size 4"
  • Pipe Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More