Skip Content

 
DIXON VALVE & COUPLING

AL Flange Adapter, Adapter x 150# Flange, Aluminum

AL Flange Adapter, Adapter x 150# Flange, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Flange Adapter 
  • Body Material Aluminum 
  • Coupling Type AL 
  • Connection Type Male Adapter x 150 lb. Flange 
Coupler Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • DIXON VALVE & COUPLING 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
200-AL-AL
2"
2"

$95.50 / each

Enter location to check availability
Catalog Page #  3439 

Price $95.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Flange Adapter
  • Body Material Aluminum
  • Coupling Type AL
  • Connection Type Male Adapter x 150 lb. Flange
  • Coupler Size 2"
  • Pipe Size 2"
300-AL-AL
3"
3"

$97.65 / each

Enter location to check availability
Catalog Page #  3439 

Price $97.65 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Flange Adapter
  • Body Material Aluminum
  • Coupling Type AL
  • Connection Type Male Adapter x 150 lb. Flange
  • Coupler Size 3"
  • Pipe Size 3"
400-AL-AL
4"
4"

$142.75 / each

Enter location to check availability
Catalog Page #  3439 

Price $142.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Flange Adapter
  • Body Material Aluminum
  • Coupling Type AL
  • Connection Type Male Adapter x 150 lb. Flange
  • Coupler Size 4"
  • Pipe Size 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More