Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIXON

Industrial Fog Nozzle, 1-1/2 In., Brass

  • Item# 6CLV5
  • Mfr. Model# BFNE150NST
  • Catalog Page# 3444
  • UNSPSC# 46191603
Industrial Fog Nozzle,1-1/2 In.,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $258.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for general washdown and fire applications.

View More

Technical Specs

  • Item Industrial Fog Nozzle
  • Inlet Size 1-1/2"
  • Bumper Color Brass
  • Grip Type Standard
  • Activates By Twist
  • Thread Type NST
  • Body Material Brass
  • Flow Rate 90 gpm
  • For Use With Water
  • Max. Pressure 100 psi
  • Spray Pattern Electrical
  • Finish Brass
  • Standards UL Listed, FM Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.