Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DIXON

Five Hole Hydrant Wrench, All Common Hydrant Nuts, 14-1/4" Length

  • Item# 6CLV4
  • Mfr. Model# PHW
  • Catalog Page# 2818
  • UNSPSC# 27111714
Five Hole Hydrant Wrench, All Common Hydrant Nuts, 14-1/4" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $27.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in lawn care, in-plant maintenance, and municipal hydrant applications.

View More

Technical Specs

  • Item Five Hole Hydrant Wrench
  • Fits All Common Hydrant Nuts
  • Length 14-1/4"
  • Handle Material Plated Iron
  • Head Material Plated Iron
  • Includes Spanner for Pin or Rocker Lug Couplings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Five Hole Hydrant Wrench, All Common Hydrant Nuts, 14-1/4 In Length is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from Fits the bill and in the pocket. We also carry the adjustable variety on the pumper engines, but occasionally vegetation or fences and such prevent the adjustable wrenches from being spun freely -- and this little guy meets that need.
Date published: 2014-07-03
Rated 1 out of 5 by from This wrench will not fit a standard 1 1/2" hydrant lug. Will be returning and purchasing the adjustable wrench.
Date published: 2013-02-11
  • y_2017, m_2, d_20, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6CLV4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.