Navigation Menu New

Access My Account, Order History, Lists and more here.

35Y041 DIX00074 UNSPSC # 44121708

China Marker: Green, Fabric/Glass/Metal/Plastic/Rubber/Stone/Wood, Greens, 12 PK

  • Item # 35Y041
  • Mfr. Model # DIX00074
  • UNSPSC # 44121708
  • Catalog Page # 1614 1614
Country of Origin Mexico. Country of Origin is subject to change.

This china marker is water-soluble, and is suitable for marking on any porous and nonporous surface. Use on cardboard, ceramics, glass, metal, plastic, paper, and wood.

Tap image to zoom.

Roll over image to zoom.

China Marker: Green, Fabric/Glass/Metal/Plastic/Rubber/Stone/Wood, Greens, 12 PK

  • Item # 35Y041
  • Mfr. Model # DIX00074
  • UNSPSC # 44121708
  • Catalog Page # 1614 1614
Country of Origin Mexico. Country of Origin is subject to change.

This china marker is water-soluble, and is suitable for marking on any porous and nonporous surface. Use on cardboard, ceramics, glass, metal, plastic, paper, and wood.

Technical Specs

  • Marking Tool Product Group Paint Crayons
  • Item China Marker
  • Marking Tool Color Family Greens
  • Marking Tool Surface Material Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
  • Series China Marker
  • Marking Tool Tip Shape Bullet
  • Color Green

This china marker is water-soluble, and is suitable for marking on any porous and nonporous surface. Use on cardboard, ceramics, glass, metal, plastic, paper, and wood.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top