Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

DIXON China Marker: Grease Pencil, 1/4 in Tip Wd, Bullet, Black, Wax, Not Refillable, Black, 12 PK

Item 
35Y042
Mfr. Model 
DIX00081

Product Details

Catalog Page
1556
Catalog Group
K7510
Brand
DIXON
Manufacturer Part Number
DIX00081
Product Type
Grease Pencil
Marking Tool Tip Size Group
Medium
Tip Shape
Bullet
Pigment Color
Black
Color
Black
Marking Tool Base Material
Wax
Refillable Type
Not Refillable
Pigment Permanence
Permanent
Tip Width
1/4 in
Tip Size
Standard
Casing Material
Wood Holder
Compatible Surfaces
Block; Brick; Cardboard; Ceramics; Concrete; Glass; Masonry; Metal; Paper; Plastic; Stone; Synthetic Material; Tiles; Wet Surfaces; Wood
Maximum Application Temperature
175 °F
Overall Length
7 in
Product Shape
Round Cylinder
Standards
PMA Certified Nontoxic
UNSPSC
44121708
Country of Origin
Mexico (subject to change)
Product Description

Permanent grease pencils create moisture-resistant markings on most surfaces that are durable and hold up in most climates. They do not require a sharpener as the user can peel the wrapper and expose more grease to continue writing.