TP
DIXON

Aluminum Dry Disconnect Coupler, Coupling Type D, Female Coupler x FNPT Connection Type

  • Item # 5CGG9
  • My Part #
  • Mfr. Model # DBC61-300
  • Catalog Page # N/A
  • UNSPSC # 40141720
Aluminum Dry Disconnect Coupler, Coupling Type D, Female Coupler x FNPT Connection Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,215.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This DIXON Baylocâ„¢ dry disconnect coupler features an automatic closing poppet assembly and locking cam arms to help prevent accidental opening due to vibration or snagging. A spring loaded sealing device is designed to "snap" closed should the valve become disconnected with the poppet open, significantly limiting liquid loss. The durable stainless steel handle allows product exposure to corrosive chemicals or washdown service. Compatible with most other brands of cam-and-groove style dry disconnects.

View More

Technical Specs

  • Item Dry Disconnect Coupler
  • Body Material Aluminum
  • Coupling Type D
  • Connection Type Female Coupler x FNPT
  • Coupler Size 4"
  • Pipe Size 3"
  • Max. Pressure 120 psi
  • Gasket Material Buna-N
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.