Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIXIE

Tilt Truck Lid, Blue

  • Item# 8GTA7
  • Mfr. Model# TBL-40
  • Catalog Page# N/A
  • UNSPSC# 23152904
Tilt Truck Lid,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cart and Truck Lids

Technical Specs

  • Item Tilt Truck Lid
  • Color Blue
  • Lid Type Hinged
  • Overall Height 2"
  • Overall Width 47"
  • Overall Length 55"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms