Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DIXIE

Spoon Dispenser, Black, Height 24-1/2", Width 10", Depth 8-3/4"

  • Item# 13F557
  • Mfr. Model# SSSPDSP
  • Catalog Page# N/A
  • UNSPSC# 48101801
Spoon Dispenser, Black, Height 24-1/2", Width 10", Depth 8-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Enclosed dispenser stores spoons and distributes one at a time for hygienic dispensing. Also helps reduce waste and countertop clutter. Dispensers work with preassembled Disposable Cutlery Refills (available separately) to help speed restocking. Dispensers are only available via a lease agreement with authorized distributors.

View More

Technical Specs

  • Item Spoon Dispenser
  • Material Plastic
  • Height 24-1/2"
  • Width 10"
  • Depth 8-3/4"
  • Color Black
  • Capacity 120
  • Requirement SmartStock(R) Spoons
  • Foodservice Dispenser Mounting Countertop
  • For Use With Mfr. No. SSS21P
  • Includes 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms