Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIXIE

Spill Tray, 1 In. H, 24 In. L, 36 In. W

  • Item# 3TAW9
  • Mfr. Model# STR-24
  • Catalog Page# N/A
  • Catalog Group# E1928
  • UNSPSC# 24112109
Spill Tray,1 In. H,24 In. L,36 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Spill Tray
  • Height 1"
  • Length 24"
  • Width 36"
  • Color Yellow
  • Material Chemical Resistant Polyethylene
  • Spill Capacity 1.4 gal.
  • Includes Ribbed Bottom
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms