Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DIXIE

Spill Tray, 1 In. H, 36 In. W, 24 In. L

  • Item # 3TAW8
  • Mfr. Model # ST-24
  • Catalog Page # N/A
  • Catalog Group # E1928
  • UNSPSC # 24112109
Spill Tray,1 In. H,36 In. W,24 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spill Tray
  • Height 1"
  • Length 24"
  • Width 36"
  • Color Yellow
  • Material Chemical Resistant Polyethylene
  • Spill Capacity 1.40 gal.
  • Includes Smooth Bottom
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms