Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Polycade Traffic Barrier, Orange, 35 In. H

  • Item# 3UTN4
  • Mfr. Model# PC-6 ORANGE
  • Catalog Page# N/A
  • Catalog Group# E1433
  • UNSPSC# 46151501
Polycade Traffic Barrier,Orange,35 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Polycade Traffic Barrier
  • Color Orange
  • Height 35"
  • Width 16"
  • Length 72"
  • Material Polyethylene
  • Weight 70 lb.
  • Includes Reflective Strips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.