Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIXIE

Safety Yellow Guard Rail, Polyethylene, Bolt On Mounting Style, 6 ft. Nominal Length

  • Item# 8EV09
  • Mfr. Model# PR-6
  • Catalog Page# N/A
  • UNSPSC# 24101809
Safety Yellow Guard Rail, Polyethylene, Bolt On Mounting Style, 6 ft. Nominal Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Guard Rail
  • Material Polyethylene
  • Mounting Style Bolt On
  • Nominal Length 6 ft.
  • Color Safety Yellow
  • Overall Height 6"
  • Number of Ribs 2
  • Overall Length 72"
  • Net Weight 7 lb.
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms