Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DIXIE

Pike Pole with 8 ft. Ash Handle

  • Item# 2PAJ8
  • Mfr. Model# 10000
  • Catalog Page# N/A
  • UNSPSC# 46191605
Pike Pole with 8  ft. Ash Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pike Pole
  • Handle Material Ash
  • Handle Length 8 ft.
  • Tip Type/Size Pike & Straight Hook
  • Application Used In Handling Timber, Especially In And Around Water
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms