Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIXIE

Peavy with 5 ft. Hickory Handle

  • Item# 2PAG6
  • Mfr. Model# 00260
  • Catalog Page# N/A
  • UNSPSC# 24101602
Peavy with 5 ft. Hickory Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for ground-moving large logs up to 24". Made with strong hickory handles and durable, forged duckbill hooks.

View More

Technical Specs

  • Item Peavy
  • Handle Material Hickory
  • Handle Length 5 ft.
  • Log Size 15-30
  • Tip Type/Size Steel Pike Type
  • Application Used For Timber Handling On The Ground
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms