Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIXIE POLY DRUM

PCR Polyethylene Step Stand, 28-1/2" Overall Height, 500 lb. Load Capacity, Number of Steps 3

  • Item# 6AHU5
  • Mfr. Model# RST-3
  • Catalog Page# N/A
  • UNSPSC# 30191505
PCR Polyethylene Step Stand, 28-1/2" Overall Height, 500 lb. Load Capacity, Number of Steps 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Step and Store
Stands have rear openings to access storage compartments. 4-step models come with hand rails and casters.
Step Stands
• 500-lb. load rating
Lightweight, rustproof polyethylene stands are durable and easy to move.

View More

Technical Specs

  • Item Step Stand
  • Number of Steps 3
  • Overall Height 28-1/2"
  • Material PCR Polyethylene
  • Load Capacity 500 lb.
  • Top Step Height 28-1/2"
  • Platform Depth 11-1/2"
  • Bottom Width 20"
  • Base Depth 33-1/2"
  • Color Green
  • Includes Nonskid Surface and Rubber Feet
  • Step Stool Product Group Box Steps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms