Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIXIE POLY DRUM

Orange Column Protector, Fits Column Size 9", Fits Column Shape Round

  • Item# 8VTN4
  • Mfr. Model# CP-9R
  • Catalog Page# N/A
  • UNSPSC# 24101809
Orange Column Protector, Fits Column Size 9", Fits Column Shape Round close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Column Protector
  • Fits Column Size 9"
  • Fits Column Shape Round
  • Overall Height 42"
  • Color Orange
  • Inside Dimensions 9" Dia.
  • Overall Width 24"
  • Installation Method (2) Halves- Bolt Together
  • Material LDPE
  • Includes (6) Nylon Bolts and Wingnuts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms