Navigation Menu New

Access My Account, Order History, Lists and more here.

33KF20 801 UNSPSC # 31162906

Tube Clamp, 1 Line, Stainless Steel, PK 50

  • Item # 33KF20
  • Mfr. Model # 801
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tube Clamp, 1 Line, Stainless Steel, PK 50

  • Item # 33KF20
  • Mfr. Model # 801
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tube Clamp
  • Type 1 Line
  • Tube Size 1/2 in
  • Material Stainless Steel
  • Length 1.94 in
  • Width 0.63 in
  • Height 0.63 in
  • Hardware Material 316 Stainless Steel
  • Includes Clamp Only
  • Package Quantity 50
Back to Top