Navigation Menu New

Access My Account, Order History, Lists and more here.

33KF15 404 UNSPSC # 31162906

Tube Clamp, 4 Lines, Stainless Steel, PK 25

  • Item # 33KF15
  • Mfr. Model # 404
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tube Clamp, 4 Lines, Stainless Steel, PK 25

  • Item # 33KF15
  • Mfr. Model # 404
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tube Clamp
  • Type 4 Lines
  • Tube Size 1/4 in
  • Material Stainless Steel
  • Length 2.63 in
  • Width 0.63 in
  • Height 0.38 in
  • Hardware Material 316 Stainless Steel
  • Includes Clamp and Backplate
  • Package Quantity 25
Back to Top