Skip Content

ST
DIXIE

12 oz. Disposable Hot Cup, Paper, Polylined, Brown, PK 1000

  • Item# 15J243
  • Mfr. Model# 2342DJ
  • Catalog Page# 1524
  • UNSPSC# 52151504
12 oz. Disposable Hot Cup, Paper, Polylined, Brown, PK 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $125.40 / pkg. of 1,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disposable cups have attractive graphic designs to fit almost any style.

View More

Technical Specs

  • Item Disposable Hot Cup
  • Capacity 12 oz.
  • Disposable Foodware Color Brown
  • Disposable Foodware Pattern Java
  • Basic Foodware Material Paper
  • Disposable Foodware Coating/Lining Polyethylene
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe Yes
  • Disposable Foodware Capacity Range 12 to 16 oz.
  • Use Lid Number Mfr. No. L18V, L18S, DT18B, DL18, DLB18, L18CHD
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 410reviewers.
Rated 5 out of 5 by Quality This is good stuff I highly recommend to those in the market January 5, 2017
Rated 5 out of 5 by Love it Love this product it is durable and it is easy to throw away December 27, 2016
Rated 1 out of 5 by Very disappointed in these to-go cups Coffee does not stay warm in these cups and after 45 minutes it starts to seep through the bottom of the cup as shown in the picture. December 15, 2016
Rated 5 out of 5 by Great for eveything Great for Evey occasion and party's or playing beer pongCoolGreat December 12, 2016
Rated 4 out of 5 by The hot cup drinking spout placement I love these cups, they certainly come in handy. The only complaint or advice is when you place the lid on the cup, do not have the hole where you drink from lined up with the seam of the cup.I have done this happen a couple of times (forgetting) and liquid came from under the lid where at the seam (uneven), the edge creates a slight hole for liquid to come out when tilted. Anywhere else is fine. December 12, 2016
Rated 1 out of 5 by To go cups I recently purchased your 12oz to go cups, I was excited to use them instead of stopping for coffee in the morning.. Unfortunately I was not happy with the cups. The bottom of the cups all absorbed my coffee and started to leak. December 8, 2016
Rated 5 out of 5 by Good cup for all occassion We sold our glassware for this. The perfect a d cute paper cup. December 6, 2016
Rated 5 out of 5 by Great It's a great little cup for after I brush my teeth December 5, 2016
  • 2017-01-17 T19:46:05.902-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_410, tr_410
  • loc_en_US, sid_15J243, prod, sort_default
2 3 4 5... 15next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.