Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIXIE

10 oz. Disposable Hot Cup, Paper, Polylined, Brown, PK 1000

  • Item# 15J241
  • Mfr. Model# 2340DJ
  • Catalog Page# 1524
  • UNSPSC# 52151504
10 oz. Disposable Hot Cup, Paper, Polylined, Brown, PK 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $148.95 / pkg. of 1,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disposable cups have attractive graphic designs to fit almost any style.

View More

Technical Specs

  • Item Disposable Hot Cup
  • Capacity 10 oz.
  • Color Brown
  • Pattern Java
  • Material Paper, Polylined
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 366reviewers.
Rated 5 out of 5 by Wall cup dispensers?? Why doesnt Dixie cup make anymore bathroom wall mountable cup dispensers? I know i wish i could buy one :( because not everyone has that much bathroom counter space for the counter cup dispensers. And i would think a wall mounted dispenser would keep the cups cleaner, away from splashing water, ect. I hope dixie company decides to make some! And some really cute designs on them would be so awesome!! :) July 12, 2016
Rated 1 out of 5 by 5oz dixie cup dispenser Too small doesn't hardly hold any cups; what happened to the larger ones? June 12, 2016
Rated 1 out of 5 by Grab and go cups This is the second package of 60 cups I have had a problem with in the last few weeksThe first package I bought leaked through but I bought another package because I figured it had to be a bad batch since I've never had any issues before and now with this one none of the lids fit the cups of u go to take a sip it spills everywhere they are all too big. April 24, 2016
Rated 1 out of 5 by Not the product they used to be. Sad days I have used the Dixie Grab and Go coffee cups for some time now and loved them, however the last 2 packages I've gotten have not been the quality of the previous ones. They get week near the bottom and start to leak before my day is half over. April 20, 2016
Rated 5 out of 5 by Great for my kid running late school. I have a teen that loves cappuccinos and makes them a home. She also loves to sleep in and is constantly getting up late. When she wants a drunk but doesn't have time, she uses the travel mugs as they are so convenient. I love them for traveling also. April 17, 2016
Rated 5 out of 5 by Dixie cups Dixie cups do useful and so colorful comes in lots of different sizes March 31, 2016
Rated 5 out of 5 by Social Life Saver I used to only use these when I would entertain guests. At first I felt guilty using paper goods for special occasions, but when it came time for clean up, it was a breeze allowing me to spend more time with my guests...now, i use it everyday #MyOwnLifeHack March 29, 2016
Rated 1 out of 5 by Perfect touch not a perfect fit My husband and I buy these cups all the time. Unfortunately the two packages we purchased the lids did not fit the cups. Making them useless March 28, 2016
  • 2016-07-27 T21:16:04.576-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_366, tr_366
  • loc_en_US, sid_15J241, prod, sort_default
2 3 4 5... 13next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.