Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DIXIE

Draw Shave, 10 In Long Carbon Steel Blade

  • Item# 2PAH1
  • Mfr. Model# 49931
  • Catalog Page# N/A
  • UNSPSC# 24101602
Draw Shave,10 In Long Carbon Steel Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Draw Shave
  • Type 10" Blade
  • Overall Length 19"
  • Overall Width 5"
  • Blade Width 2"
  • Blade Thickness 0.237"
  • Cutting Angle 32.29 Degrees
  • Blade Material Carbon Steel
  • Handle Material Ash
  • Features Can Be Resharpened
  • Application For Woodworking
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.