Skip Content

TP
DIXIE

8 oz. Paper Disposable Hot Cup, White, 1000 PK

  • Item # 22YJ60
  • My Part #
  • Mfr. Model # 2338PLA
  • Catalog Page # N/A
  • UNSPSC # 52151504
Disposable Hot Cup,8 oz.,White,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.00 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 18.877 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The cups can be used safely in a microwave for reheating liquids, but the capabilities of the microwaves, the types of beverages, and reheating practices used by consumers can all vary so much that there is no way we can provide a general performance guarantee.  We advise that you use caution when reheating in a microwave and follow the microwave manufacturer's directions at all times.

View More

Technical Specs

  • Disposables Product Grouping Hot Cup
  • Basic Foodware Material Paper
  • Disposable Foodware Capacity 8 oz.
  • Disposable Foodware Coating/Lining Polyethylene
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe Yes
  • Disposable Foodware Pattern Viridian
  • Use Lid Number Mfr. No. TB9538X, D9538, DL9538B
  • Disposable Foodware Color White
  • Disposable Foodware Capacity Range 3 to 8 oz.
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
  • Item Disposable Hot Cup
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


8 oz. Disposable Hot Cup, Paper, White, PK 1000 is rated 4.9 out of 5 by 1108.
Rated 5 out of 5 by from I use Dixie everyday I use Dixie products everyday and I love them! There GREAT for anytime and any PLACE!
Date published: 2017-09-26
Rated 5 out of 5 by from perfect plates and bowls wouldn't buy anythig else We use Dixie plates and bowls all the time in our house.and have for many years. They are used everyday,on the holidays and outside when grilling.
Date published: 2017-09-21
Rated 1 out of 5 by from 9-oz. Cold Cups Not Leak Proof Not leak proof at all. I've had several cups in differnt packages leak some wores than others.
Date published: 2017-09-01
Rated 1 out of 5 by from Dixie Cups (9 oz.) I use Dixie products all the time, but the last two packages of Dixie 9 oz. cups that I purchased leak. What a mess and you don't realize it until you pick up the cup.
Date published: 2017-08-31
Rated 3 out of 5 by from UGLY! This has to be the ugliest design ever!!! The 5 oz cup is the perfect size for us and they are strong enough to do the job, but OMG! This olive green, gold, white, & turquoise is so incredibly ugly, I'm embarrassed to put them in the dispenser on the bathroom counter.
Date published: 2017-08-05
Rated 5 out of 5 by from Excellent paperplates We only use Dixie paperplates, they are so durable, and come in pretty patterns.
Date published: 2017-08-04
Rated 3 out of 5 by from Daily plates I use Dixie plates daily but my last to buys of 84 to last me for the week but lately the plates seems flimsy
Date published: 2017-07-26
Rated 5 out of 5 by from Dixie They are great for outside or in they hold up great and looks beautiful on anything thank-you very much
Date published: 2017-07-15
  • y_2017, m_11, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1108
  • loc_en_US, sid_22YJ60, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.