Skip Content

ST
DIXIE

32 oz. Paper Disposable Cold Cup, White, 600 PK

  • Item # 38V867
  • My Part #
  • Mfr. Model # 328PPATH
  • Catalog Page # N/A
  • UNSPSC # 52151504
Disposable Cold Cup,32 oz.,White,PK600 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.50 / pkg. of 600
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 26.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Disposables Product Grouping Cold Cup
  • Basic Foodware Material Paper
  • Disposable Foodware Capacity 32 oz.
  • Disposable Foodware Coating/Lining Polyethylene
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe No
  • Disposable Foodware Pattern Pathways
  • Use Lid Number Mfr. No. L18V, L18S, DT18B, DL18, DLB18, L18CHD
  • Disposable Foodware Color White
  • Disposable Foodware Capacity Range 26 to 44 oz.
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
  • Item Disposable Cold Cup
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


32 oz. Disposable Cold Cup, Polyethylene Paper, White, PK 600 is rated 4.9 out of 5 by 1152.
Rated 5 out of 5 by from Less hassle more family time I love to use Dixie plates and bowls. They cut down on cleaning time which allows more time for family conversation and less clutter! They are super sturdy they never disappoint
Date published: 2018-02-07
Rated 5 out of 5 by from dixie plates the heavy duty plates is the only kind we use at my house !!!!
Date published: 2018-02-05
Rated 5 out of 5 by from Great Product Love the plates and other products. Will be trying the bowls next.
Date published: 2018-02-05
Rated 5 out of 5 by from Perfect paper plates We love the easy use of dixie paper plates! They hold up to teenage boys who over pile the food!! They also withstand the microwave. We love Dixie products!!
Date published: 2018-02-03
Rated 5 out of 5 by from Paper Plates for Breakfast use. Our family moves out quickly in the morning, no time for washing the dishes. If we have toast or toaster pastry, we remove the crumbs and reuse the plate later.
Date published: 2018-01-31
Rated 5 out of 5 by from the best paper plates my family uses Dixie paper plates on the daily basis
Date published: 2018-01-30
Rated 5 out of 5 by from Dixie Paper Plates are the BEST!! My family uses Dixie paper plates and cups everyday!!
Date published: 2018-01-30
Rated 5 out of 5 by from Love them I and my family really enjoy using this paper plates they are the best.
Date published: 2018-01-30
  • y_2018, m_2, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1152
  • loc_en_US, sid_38V867, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.