Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DIXIE

3 oz. Disposable Cold Cup, Waxed Paper, White, PK 1200

  • Item# 38V871
  • Mfr. Model# 45WS
  • Catalog Page# N/A
  • UNSPSC# 52151504
3 oz. Disposable Cold Cup, Waxed Paper, White, PK 1200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $65.65 / pkg. of 1,200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Disposable Cold Cup
  • Capacity 3 oz.
  • Disposable Foodware Color White
  • Disposable Foodware Pattern Pathways
  • Basic Foodware Material Paper
  • Disposable Foodware Coating/Lining Wax
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe No
  • Disposable Foodware Capacity Range 3 to 8 oz.
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


3 oz. Disposable Cold Cup, Waxed Paper, White, PK 1200 is rated 4.7 out of 5 by 427.
Rated 4 out of 5 by from Great cup, but needs better design! These to-go cups are great, but I wish they came in a different design! Even just white would be better. Coffee in a cute cup somehow tastes better!
Date published: 2017-04-11
Rated 5 out of 5 by from Love the Dixie cups! Dixie Cups keep my coffee warm and I use one most eveyday. In fact I tossed my 2 other brand cups that were not nearly as good as Dixie and kept the Dixie. My problem now is I tossed the Dixie lids, by accident, and kept the other lids. So now I have no lids for my cups, but I'm still use them with foil for a lid.
Date published: 2017-04-10
Rated 5 out of 5 by from great cups to hold hot or cold beverages we always use Dixie. Great cups in the car and at work. When we get the bargain brands, my coffee lands in my lap.
Date published: 2017-04-09
Rated 2 out of 5 by from to go cups...........bugs and glue? I purchased a large supply of 66 12oz to go cups. I am very upset about finding some glue and what looks like bugs that stuck to it in a few cups! I would definitely like a refund!
Date published: 2017-04-07
Rated 2 out of 5 by from No longer sturdy Dixie To Go Cups was a favorite in our home!! No longer, every cup leaks with coffee, see the bottom of the cup. It becomes very flimsy. Disappointed you changed your product!!
Date published: 2017-04-03
Rated 1 out of 5 by from lids The cup is great, but the lids are failing. The last two packages we've purchased have had the same problem: the lid splits just under the opening for sipping. So, of course, the coffee or tea dribble all down the front of our clothes. The first time this happened I thought it was just a single lid failure. However, the problem persisted through the entire package. We chalked it up to a single package failure. Now, with the purchase of another package, we're seeing the same problem. How will we know when you've corrected the lids so it will be safe to buy again?
Date published: 2017-03-27
Rated 1 out of 5 by from 12 ounce hot coffee cup lids I must admit I've been buying these cups for quite a while, and always lived them, but the latest batch had defective lids. I can no longer trust this product as I've arrived to work with coffee stains down the front of me on more than one occasion.
Date published: 2017-03-25
Rated 1 out of 5 by from I do not like this product Your 9oz Dixie Cups are too Flimsy and I do not like them .
Date published: 2017-03-25
  • y_2017, m_4, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_427
  • loc_en_US, sid_38V871, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.