DG
DIXIE

24-3/8" x 16-3/8" Parchment Paper Pan Liner, White; PK1000

  • Item # 15J188
  • My Part #
  • Mfr. Model # 24Q
  • Catalog Page # N/A
  • UNSPSC # 14111503
24-3/8" x 16-3/8" Parchment Paper Pan Liner, White; PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pan Liner
  • Pan Size 16-3/8" L x 24-3/8'' W
  • Material Parchment Paper
  • Color White
  • Width 16-3/8"
  • Length 24-3/8"
  • Thickness 2 mil
  • Temp. Range 0 to 500 Degrees F
  • Standards 21CFR 176.70, 21CFR176.180
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.