TP
DIVVY

20,000 gal. Water Purification Consumables Kit, LDPE, Carbon, Polyester, Calcium Hypochlorite, Natur

  • Item # 44ZK97
  • My Part #
  • Mfr. Model # 73234
  • Catalog Page # N/A
  • UNSPSC # 47101514
20,000 gal. Water Purification Consumables Kit, LDPE, Carbon, Polyester, Calcium Hypochlorite, Natur close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Emergency Preparedness~Portable Water Storage


$1,114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Purification Consumables Kit
  • Capacity 20,000 gal.
  • Material LDPE, Carbon, Polyester, Calcium Hypochlorite
  • Color Natural
  • Open Height 11"
  • Open Width 22"
  • Open Length 22"
  • Storage Height 11"
  • Storage Width 22"
  • Storage Length 22"
  • Valve/Connection 1-1/2"
  • Temp. Range 34 Degrees to 120 Degrees F
  • For Use With DIVVY Water Purification Systems
  • Includes Waterproof Event Record Form, (2) DIVVY Form Fit (3) Spout Liners, (6) DIVVY Sock Filters, Service Kit, Replacable Parts, Replaceable Carbon Block Filter, (80) 250 gal. Water Treatement Bags, Calcium Hypochlorite in PP Vial/Poly Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.