Skip Content

DG
DIVERSITECH

White Outside Elbow, 3-3/4" Length, 1/4" Width, 2-3/4" Height

  • Item # 2WUK6
  • My Part #
  • Mfr. Model # 230-EIN3
  • Catalog Page # N/A
  • UNSPSC # 40101701
Outside Elbow,3-3/4 In. L,2-3/4 In. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Outside Elbow
  • Length 3-3/4"
  • Width 1/4"
  • Height 2-3/4"
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms