Skip Content

DG
DIVERSITECH

White Drain Line Wye, 7" Length, 4-1/4" Width, 1" Height

  • Item # 2WUU4
  • My Part #
  • Mfr. Model # 230-DLFY
  • Catalog Page # N/A
  • UNSPSC # 40101701
White Drain Line Wye, 7" Length, 4-1/4" Width, 1" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Drain Line Wye
  • Length 7"
  • Width 4-1/4"
  • Height 1"
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.