Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DIVERSITECH

120V Vertical 1/30 HP Condensate Pump, 1.9 Amps

  • Item# 6GKN9
  • Mfr. Model# IQP-120T
  • Catalog Page# 3317
  • UNSPSC# 40151510
120V Vertical 1/30 HP Condensate Pump, 1.9 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Condensate Pump
  • Pump Type Vertical
  • HP 1/30
  • Watts 90
  • Voltage 120
  • Amps 1.9
  • Reservoir Capacity 2 qt.
  • Height 6-11/16"
  • Length 11-13/16"
  • Width 5-7/8"
  • Discharge 3/8" Barb
  • Float Material Floatless Sensor
  • Shut-Off 22 ft.
  • Max. Temp. 160 Degrees F
  • Shaft Material Stainless Steel
  • Includes Stainless Steel Hang Tags, Plug Protector, 4 Ft Remote Shut-Off Leads With Insulated Terminals, (3) Polyethylene Inlet Covers, 20 Ft x 3/8 In Tube
  • GPH of Water @ 1 Ft. of Head 90
  • GPH of Water @ 5 Ft. of Head 82
  • GPH of Water @ 9 Ft. of Head 70
  • GPH of Water @ 12 Ft. of Head 60
  • GPH of Water @ 15 Ft. of Head 51
  • GPH of Water @ 20 Ft. of Head 13
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms