Skip Content

TP
DIVERSIFIED WOODCRAFTS

Wood Book Truck with 2 Sloped and 1 Flat Oak Shelves, Northwoods Oak

  • Item # 9EEL8
  • My Part #
  • Mfr. Model # BTO11
  • Catalog Page # N/A
  • UNSPSC # 56121001
Book Truck, Northowoks Oak,13 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $668.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DIVERSIFIED WOODCRAFT rolling book truck combines the distinctive wood grain of select oak with a natural oak finish to create an attractive, practical piece for your office, library, training room, or classroom. The durable fixed shelves are glued, then reinforced with screws to support the heaviest volumes and manuals. This mobile book cart is complete with locking swivel casters, 2 sloped shelves, and 1 flat shelf.

View More

Technical Specs

  • Item Book Truck
  • Construction Wood
  • Color Northwoods Oak
  • Finish Northwoods Oak
  • Height 37-3/4"
  • Width 32"
  • Depth 13"
  • Shelf Type Oak
  • Capacity per Shelf 80 lb.
  • Number of Shelves 2 Sloped and 1 Flat
  • Caster Type Swivel
  • Caster Size 5"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.