TP
DIVERSIFIED WOODCRAFTS

Mobile Lab Table, 500 lb., 48" x 24"

  • Item # 8VFL3
  • My Part #
  • Mfr. Model # 4111K
  • Catalog Page # N/A
  • UNSPSC # 56122003
Mobile Lab Table, 500 lb., 48" x 24" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,454.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 210.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DIVERSIFIED WOODCRAFTS mobile demonstration table is constructed from select oak and oak veneers with a clear chemical-resistant, ultraviolet (UV) finish. Demo table features unbreakable aluminum sliding door glides and lock. The 1-1/4"-thick high-pressure laminate top is bound with plastic-T molding. Table includes a stainless steel sink, hand pump, 2 rod sockets, full upright set, GFI-protected AC duplex electrical outlet with 25-ft. extension cord, 2 water bottles with connecting hoses, and 4" ball bearing locking swivel casters. Dimensions: 48"W x 24"D x 36"H.

View More

Technical Specs

  • Item Mobile Lab Table
  • Load Capacity 500 lb.
  • Width 48"
  • Depth 24"
  • Height 36"
  • Countertop Material 1-1/4" Laminate
  • Caster Size 4"
  • Caster Type Ball Bearing Locking Swivel Casters
  • Frame Material Oak
  • Color Oak
  • Includes Gfi Protected Ac Duplex Electrical Outlet With A 25' Extension Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.