Navigation Menu New

Access My Account, Order History, Lists and more here.

405D10 P8601K UNSPSC # 56101519

Tap image to zoom.

Roll over image to zoom.

60 in x 24 in x 39 in Wood Adjustable Table with 500 lb Load Capacity, Black, Oak

  • Item # 405D10
  • Mfr. Model # P8601K
  • UNSPSC # 56101519
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Adjustable Table
  • Load Capacity 500 lb
  • Width 60 in
  • Depth 24 in
  • Height 39 in
  • Countertop Material Plastic Laminate
  • Height Range 27 in to 39 in
  • Frame Material Wood
  • Color Black, Oak
Back to Top