Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DIVERSEY

Lightweight Microfiber Cloth, Yellow, 12" x 13", 25 PK

  • Item # 32GN71
  • My Part #
  • Mfr. Model # D5901561
  • Catalog Page # N/A
  • UNSPSC # 47131502
Lightweight Microfiber Cloth, Yellow, 12" x 13", 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lightweight Microfiber Cloth
  • Cleaning Cloth Style Microfiber
  • Cleaning Cloth Color Yellow
  • Suggested Cleaning Application Dusting,General Purpose,Polishing
  • Launderable/Disposable Launderable
  • Size 12" x 13"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.