Skip Content

TP
DIVERSEY

Solvent Degreaser, 2.50 gal. Jug

  • Item# 32GP48
  • Mfr. Model# 904296
  • Catalog Page# N/A
  • UNSPSC# 47131821
Solvent Degreaser, 2.50 gal. Jug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $174.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.826 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Degreaser Application Facility Maintenance
  • Degreaser Container Type Jug
  • Degreaser Container Size 2.50 gal.
  • Degreaser Solvent Base Solvent
  • Degreaser NSF Rating Not Rated
  • Degreaser VOC Range Contains no VOC
  • Degreaser Item Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution Varies By Application
  • Fragrance Unscented
  • VOC Content 0%
  • Net Weight 21 oz.
  • RTU Yield per Container Varies with Usage
  • Contains Surfactants
  • Flash Point 93.4 Degrees C
  • Dielectric Strength Undetermined
  • Standards CFIA, Kosher, NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.