Skip Content

TP
DIVERSEY

Solvent Degreaser, 1.50L Pail

  • Item # 32GP47
  • My Part #
  • Mfr. Model # 5634395
  • Catalog Page # N/A
  • UNSPSC # 47131821
Degreaser,1.5L,Surfactant,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.75 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.363 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diversey™ Suma® multipurpose degreaser is a noncorrosive, highly concentrated blend of cleaning agents.

• Designed to clean and degrease all hard kitchen surfaces including floors, counters, working surfaces, and walls
• Also safe for cleaning stainless steel surfaces
• Unscented, concentrated formula

View More

Technical Specs

  • Item Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Pail
  • Cleaner Container Size 1.50L
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Contains no VOC
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution Varies By Application
  • Fragrance Unscented
  • VOC Content 0%
  • Net Weight 7 oz.
  • RTU Yield per Container Varies with Usage
  • Contains Surfactants
  • Flash Point 93.4 Degrees C
  • Dielectric Strength Undetermined
  • Standards Kosher
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.