ST
DIVERSEY

Disinfectant, 0.50 oz. Packet, Unscented Powder, Concentrated, 2 PK

  • Item # 20J160
  • My Part #
  • Mfr. Model # 5412135
  • Catalog Page # 1523
  • UNSPSC # 47131803
Disinfectant, 0.50 oz. Packet, Unscented Powder, Concentrated, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.50 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Packets are color-coded for added safety and convenience. Use on multiple surfaces including vinyl, asphalt, ceramic tile, quarry tile, stainless steel, linoleum, and concrete.

View More

Technical Specs

  • Item - Disinfectants and Sanitizers Disinfectant
  • Primary Chemical None
  • Cleaner Container Type Packet
  • Cleaner Container Size 0.50 oz.
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1 Packet per 1 gal.
  • Fragrance Unscented
  • Cleaner Form Powder
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Standards EPA
  • Effective to Remove C. Difficile Spores, Hepatitis A, HIV Type 1
  • Chemical Series No Series
  • Contains Urea, N-Alkyl (60% C14, Sodium Sulfate, N-Alkyl (68% C12, Alcohol Ethoxylates. Sodium Carbonate, Silica Gel, Orange Terpenes, Acid Yellow 23, 5% C18) Dimethyl Benzyl Ammonium Chloride, 5% C12, 30% C16, 32% C14) Dimethyl Ethylbenzyl Ammonium Chloride
  • Item Disinfectant Concentrate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Customer Reviews


Surface Disinfectants, 0.5 oz. Packets is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from For a easy to use Disinfectant you cannot get a better product for wrestling mats.
Date published: 2012-12-13
  • y_2018, m_10, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_20J160, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.