Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DIVERSEY

Solvent Solvent Cleaner Degreaser, 5 gal. Pail

  • Item# 2ZWL4
  • Mfr. Model# 5002136
  • Catalog Page# N/A
  • UNSPSC# 47131821
Solvent Solvent Cleaner Degreaser, 5 gal. Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Degreasers
Solvent
Brominated solvents are noncorrosive and safe to use on all metal types. Fast-evaporating products leave little to no residue and can be used in extra heavy-duty industrial cleaning applications. Self-emulsifying cleaners are rinseable for general-purpose cleaning. VOC-Compliant products have D-limonene and are environmentally preferred for use where a water-free formula is needed. Meet all CA-CARB and OTC requirements.

View More

Technical Specs

  • Item Solvent Cleaner Degreaser
  • Container Type Pail
  • Size 5 gal.
  • Recommended Dilution 1:5 to 1:128
  • Fragrance Solvent
  • VOC Content 2%
  • Flash Point Greater Than 200 Degrees F
  • Standards OSHA 29 CFR 1910.134 and ANSI Z88.2, HMIS, NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.