C3
DIVERSEY

Sanitizer, 0.13 oz. Packet, Unscented Powder, Concentrated, 100 PK

  • Item # 32GR55
  • My Part #
  • Mfr. Model # 90670
  • Catalog Page # N/A
  • UNSPSC # 47131833
Sanitizer, 0.13 oz. Packet, Unscented Powder, Concentrated, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.60 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Diversey sanitizer is a multisurface, highly concentrated formula ideal for table tops and other food contact surfaces. Premeasured pouches are designed to help control costs, product waste, and inventory. Slow-releasing, active chlorine compound remains effective up to 8 hours. Use on countertops, floors, walls, sinks, splash backs, trays and food processing/food preparation equipment, coffee makers, and freezers.

View More

Technical Specs

  • Item - Disinfectants and Sanitizers Sanitizer
  • Primary Chemical None
  • Cleaner Container Type Packet
  • Cleaner Container Size 0.13 oz.
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1 Packet per 1 gal.
  • Fragrance Unscented
  • Cleaner Form Powder
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Standards EPA, Kosher, NSF
  • Effective to Remove C. Difficile Spores, Hepatitis A
  • Chemical Series No Series
  • VOC Content 0%
  • Flash Point 93.4 Degrees C
  • Item Sanitizer Concentrate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.