Skip Content

WG
DIVERSEY

Microfiber Cloth, Red, 12-1/2" x 12-1/2", 20 PK

  • Item # 32GN76
  • My Part #
  • Mfr. Model # D5787130
  • Catalog Page # N/A
  • UNSPSC # 47131502
Micro Standard Cloth,12-1/2in,Red,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Microfiber Cloth
  • Cleaning Cloth Style Microfiber
  • Cleaning Cloth Color Red
  • Suggested Cleaning Application Dusting,General Purpose,Polishing
  • Launderable/Disposable Launderable
  • Size 12-1/2" x 12-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.