Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIVERSEY

32 oz. Power Cleaner, 1 EA

  • Item# 11W406
  • Mfr. Model# 04995
  • Catalog Page# N/A
  • UNSPSC# 47131805
32 oz. Power Cleaner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Power Cleaners
Super-strength formula eliminates grease, petroleum, and food soils.

View More

Technical Specs

  • Item Power Cleaner
  • Size 32 oz.
  • Recommended Dilution Ready to Use
  • Container Type Carton
  • Color Red
  • Fragrance Cherry
  • Flash Point 93.4 Degrees C
  • Standards NSF C1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.