Skip Content

C3
DIVERSEY

Non-Solvent Cleaner/Degreaser, 1.32 gal. Hose End Sprayer

  • Item # 4MHJ6
  • My Part #
  • Mfr. Model # 95002232
  • Catalog Page # N/A
  • UNSPSC # 47131821
High Alkaline Degreaser,Size 1.32 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.12 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diverseyâ„¢ Tempestâ„¢ cleaner/degreaser is a high-alkaline, solvent-free cleaner/degreaser for industrial cleaning applications. Formulated to remove food-based oils, oils and greases, metal working fluids, and shop dirt. Use in mopping, autoscrubbing, steam cleaning, pressure cleaning, foam cleaning vertical surfaces, and immersion cleaning applications.

View More

Technical Specs

  • Item High Alkaline Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Hose End Sprayer
  • Cleaner Container Size 1.32 gal.
  • Cleaner Solvent Base Non-Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1:10 to 1:128
  • Fragrance Unscented
  • Contains Solvent Free, High Alkaline
  • Standards EPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.