Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIVERSEY

5 gal. Neutral Floor Cleaner, 1 EA

  • Item# 10A351
  • Mfr. Model# 4389520
  • Catalog Page# N/A
  • UNSPSC# 47131801
5 gal. Neutral Floor Cleaner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Floor and General-Purpose Cleaners
Low-Foam Neutral Cleaners
For use in auto scrubber and bucket applications. No rinsing required.

View More

Technical Specs

  • Item Neutral Floor Cleaner
  • Size 5 gal.
  • Recommended Dilution 1:40 to 1:64
  • RTU Yield per Container 205 to 325 gal.
  • Fragrance Floral
  • Required Brush Speed 1500 rpm
  • Container Type Carton
  • pH Range 7.46
  • Flash Point Greater Than 200 Degrees F
  • VOC Content 0%
  • Color Yellow
  • Standards HMIS, NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms