Skip Content

WV
DIVERSEY

Multi Purpose Bathroom Cleaner, For Use With J-Fill® QuattroSelect® Portion Control Systems, 2 PK

  • Item # 10C414
  • My Part #
  • Mfr. Model # 904989
  • Catalog Page # 1520
  • UNSPSC # 47131805
Multi Purpose Bathroom Cleaner, For Use With J-Fill® QuattroSelect® Portion Control Systems, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Sub-Category Bathroom Cleaners
  • Item Multi Purpose Bathroom Cleaner
  • For Use With J-Fill(R) QuattroSelect(R) Portion Control Systems
  • RTU Yield per Container 22 gal.
  • Size 2.5L
  • Color Green
  • Fragrance Fresh Scent
  • Container Type Bottle
  • Flash Point Greater Than 200 Degrees F
  • For Use On Dirt,Shower Surfaces,Soap Scum From Restroom
  • pH 8.60
  • Standards EPA
  • VOC Content 0.3%
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products