Skip Content
WG
DIVERSEY

Hand Sanitizer Wipes, 6" x 7", 160 Wipes per Container, 6 PK

  • Item # 33X328
  • Mfr. Model # SSW0002
  • Catalog Page # N/A
  • UNSPSC # 47131502
Hand Sanitizer Wipes, 6" x 7", 160 Wipes per Container, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $194.00 / pkg. of 6

Web Price $194.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer Wipes
  • Hygiene Series None
  • Requires Dispenser No
  • Refill Type No Refill
  • Packaging Type Canister
  • Hygiene Form Wipes
  • Hygiene Properties None
  • Wipes per Container 160
  • Sheet Size 6" x 7"
  • Fragrance Alcohol
  • Color Colorless
  • Standards Kosher
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.