Skip Content
WG
DIVERSEY

Glass and Multi-Surface Cleaner, 1 EA

  • Item # 38M490
  • Mfr. Model # 05779.
  • Catalog Page # N/A
  • UNSPSC # 47131805
Glass and Multi-Surface Cleaner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Sub-Category Glass Cleaners
  • Item Glass and Multi-Surface Cleaner
  • RTU Yield per Container 27.08 gal.
  • Size 2.5L
  • Color Blue
  • Fragrance Mild Ammonia
  • Container Type Bottle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.