DG
DIVERSEY

Glass Cloth, Blue, 15-3/4" x 19-2/3", 5 PK

  • Item # 32GN85
  • My Part #
  • Mfr. Model # D7515023
  • Catalog Page # N/A
  • UNSPSC # 47131502
Glass Cloth, Blue, 15-3/4" x 19-2/3", 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Glass Cloth
  • Cleaning Cloth Style Microfiber
  • Cleaning Cloth Color Blue
  • Suggested Cleaning Application Dusting,General Purpose,Polishing
  • Launderable/Disposable Launderable
  • Size 15-3/4" x 19-2/3"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.