Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DIVERSEY

General Purpose Cleaner, For Use With J-Fill® QuattroSelect® Portion Control Systems, 2 PK

  • Item# 46E768
  • Mfr. Model# 93172668
  • Catalog Page# 1358
  • UNSPSC# 47131826
General Purpose Cleaner, For Use With J-Fill® QuattroSelect® Portion Control Systems, 2 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $201.25 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.21 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Sub-Category General Purpose Cleaner
  • Item General Purpose Cleaner
  • For Use With J-Fill(R) QuattroSelect(R) Portion Control Systems
  • RTU Yield per Container 42 gal., 169 gal.
  • Size 2.5L
  • Color Green
  • Fragrance Fragarance Free
  • Container Type Bottle
  • Flash Point Greater Than 200 Degrees F
  • For Use On Multi Surfaces
  • pH 9.5
  • VOC Content 0.0023
  • Green Certification or Other Recognition Green Seal Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.